https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
O-36S-MPB
CONTINENTAL CONTINENTAL
Description
O-36S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET
Synchronous Pulley; 70MM Belt Width; 14 Millimeter Belt Pitch; 14M-70 Belt Style; 36 Teeth; 72MM Face Width; Rough Bore; 157.632MM OD; 160.43MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.313" Max Bore
Part #
20039056
BDI #
397690
Details
841.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/O-36S-MPB/p/397690
Your Price
$ 841.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
11.94
EAN
0037256184734
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-70
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.313
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Orange Color | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20039056
Weight / LBS
26.3
Long Description
Synchronous Pulley; 70MM Belt Width; 14 Millimeter Belt Pitch; 14M-70 Belt Style; 36 Teeth; 72MM Face Width; Rough Bore; 157.632MM OD; 160.43MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.313" Max Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Face Width
2.835 Inch | 72 Millimeter
Belt Width
2.756 Inch | 70 Millimeter
Outside Diameter
6.206 Inch | 157.632 Millimeter
Pitch Diameter
6.316 Inch | 160.43 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh