https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
P-33S-SLB
CONTINENTAL CONTINENTAL
Description
P-33S-SLB ; EAGLE SPROCKET
Synchronous Pulley; 64MM Belt Width; 8 Millimeter Belt Pitch; 8M-64 Belt Style; 33 Teeth; 65.024MM Face Width; Rough Bore; 82.652MM OD; 84.023MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.688" Max Bore
Part #
20136328
BDI #
409726
Details
1696.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P-33S-SLB/p/409726
Your Price
$ 1,696.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.032
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-64
Number of Teeth
33
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.688
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
P-33S-SLB
Manufacturer Internal Number
20136328
Weight / LBS
8.88
Long Description
Synchronous Pulley; 64MM Belt Width; 8 Millimeter Belt Pitch; 8M-64 Belt Style; 33 Teeth; 65.024MM Face Width; Rough Bore; 82.652MM OD; 84.023MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.688" Max Bore
Bore
0 Inch | 0 Millimeter
Face Width
2.56 Inch | 65.024 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.254 Inch | 82.652 Millimeter
Pitch Diameter
3.308 Inch | 84.023 Millimeter
Belt Width
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh