https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
P-37S-SLB
CONTINENTAL CONTINENTAL
Description
P-37S-SLB ; EAGLE SPROCKET
Synchronous Pulley; 64MM Belt Width; 8 Millimeter Belt Pitch; 8M-64 Belt Style; 37 Teeth; 65.024MM Face Width; Rough Bore; 92.837MM OD; 94.209MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.75" Max Bore
Part #
20136332
BDI #
409730
Details
1811.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P-37S-SLB/p/409730
Your Price
$ 1,811.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.167
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-64
Number of Teeth
37
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.75
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
P-37S-SLB
Manufacturer Internal Number
20136332
Weight / LBS
11.38
Long Description
Synchronous Pulley; 64MM Belt Width; 8 Millimeter Belt Pitch; 8M-64 Belt Style; 37 Teeth; 65.024MM Face Width; Rough Bore; 92.837MM OD; 94.209MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.75" Max Bore
Face Width
2.56 Inch | 65.024 Millimeter
Pitch Diameter
3.709 Inch | 94.209 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.655 Inch | 92.837 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh