https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzV8aW1hZ2UvanBlZ3xhR1ZoTDJnMFl5OHhNREUwTVRrMU16VXlNemMwTWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFSTVh6TXdNRmd6TURBdWFuQm58YWNmMWQ4MDVjNjQ3ZDllZTEyMmMwY2VhMGI4MzAxYjMwZWM3NGU0YTQxNjExMDk5NzlhOTk0MGE5ZmZhZTQzNw
CONTINENTAL
CONTINENTAL
P112-14M-85-3535
CONTINENTAL CONTINENTAL
Description
P112-14M-85-3535 TAPER LOCK SPROCKET
85MM Belt Width; 14MM Belt Pitch; 14M-85 HawkPD Belt Style; 112 Teeth; 101.6MM Face Width; Bushed; 496.316MM OD; 499.11MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
20182750
BDI #
414133
Details
1966.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P112-14M-85-3535/p/414133
Your Price
$ 1,966.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
38.91
EAN
0037256318986
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85 Hawk PD
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
85MM Belt Width; 14MM Belt Pitch; 14M-85 HawkPD Belt Style; 112 Teeth; 101.6MM Face Width; Bushed; 496.316MM OD; 499.11MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Outside Diameter
19.54 Inch | 496.316 Millimeter
Pitch Diameter
19.65 Inch | 499.11 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh