https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-QD-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDd8aW1hZ2UvanBlZ3xhRE0yTDJnMll5OHhNRFkwTkRFME5URTNOall3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY5QlVrMWZNekF3ZURNd01DNXFjR2N8Y2U4ZDRhYzk2ODRiMjIyOGQ0NWViODMzYWQ1ZmE3NzI2MDZlZDEwZmE5YmNkMDA3NmMwOTA5M2FiYzMzNTQ0Zg
DODGE
DODGE
P112-14M-85-F HTD
DODGE DODGE
Description
P112-14M-85-F HTD SYNCH SPROCKET
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 112 Teeth; 101.6MM Face Width; Bushed; 496.316MM OD; 499.11MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
110847
BDI #
254679
Details
1361.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P112-14M-85-F-HTD/p/254679
Your Price
$ 1,361.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
46.448
EAN
0782475265886
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
94
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 112 Teeth; 101.6MM Face Width; Bushed; 496.316MM OD; 499.11MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Outside Diameter
19.54 Inch | 496.316 Millimeter
Pitch Diameter
19.65 Inch | 499.11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh