https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDl8aW1hZ2UvanBlZ3xhRE5sTDJnd1pTOHhNRFV3TnpJNU9EVTNNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w1NmU5NjNlZTYyNjczOWQwNWVkMjA1NWFkOWYzYzkzYTEwNmZhMzgwZDgxZGRjNDExMjY0ZmE1MzdiNDZkYTZj
GATES
GATES
P112-14MGT-55
GATES GATES
Description
P112-14MGT-55 SYNCHRONOUS PULLEY ; 14MM PITCH 112T 2.165" BELT W
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 112 Teeth; 69.85MM Face Width; Bushed; 496.316MM OD; 499.11MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
77115112
BDI #
1125439
Details
1477.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P112-14MGT-55/p/1125439
Your Price
$ 1,477.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
37.19
EAN
0072053460025
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-55 Powergrip GT2
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Web Style | Type D2
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 112 Teeth; 69.85MM Face Width; Bushed; 496.316MM OD; 499.11MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Belt Width
2.165 Inch | 55 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
19.65 Inch | 499.11 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Outside Diameter
19.54 Inch | 496.316 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh