https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFEWmlMMmc1WVM4eE1EYzNNRGcxT0Rrek5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlRrWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw3M2Q3Zjk3NDEzMmM3ZTY0NGVlMDcwZjA1NWRlMGY1NjE5ODkwZmJhNzgyYjQ4ZmNlMTRjMWNlMTQ4MDg1NDMy
CONTINENTAL
CONTINENTAL
P112-20M-230-N
CONTINENTAL CONTINENTAL
Description
P112-20M-230-N SPROCKET
230MM Belt Width; 20MM Belt Pitch; 20M-230 HawkPD Belt Style; 112 Teeth; 250.952MM Face Width; Bushed; 708.711MM OD; 713.029MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
20182189
BDI #
413573
Details
10876.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P112-20M-230-N/p/413573
Your Price
$ 10,876.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
161.842
EAN
0037256313363
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230 Hawk PD
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
230MM Belt Width; 20MM Belt Pitch; 20M-230 HawkPD Belt Style; 112 Teeth; 250.952MM Face Width; Bushed; 708.711MM OD; 713.029MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Pitch Diameter
28.072 Inch | 713.029 Millimeter
Outside Diameter
27.902 Inch | 708.711 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 61.913 To 152.4 Millimeter
Face Width
9.88 Inch | 250.952 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh