![P112-8M-50-3020 HT250](/medias/INDDODPULLEY-SYNC-M-NFL-TL-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NDR8aW1hZ2UvanBlZ3xhRFJtTDJoa01TOHhNRFkwTkRFME1qRTJNVGsxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlVVEY5WFJVSmZNekF3ZURNd01DNXFjR2N8YmQxZTZkNjEzMmJiZGU3ZDMzMTAzYzEyOWNhMTczZTk1NTdmYjQwODg3OGI0ZTBjMTQxYzViYzc4ODNmMzQxYQ)
![P112-8M-50-3020 HT250](/medias/INDDODPULLEY-SYNC-M-NFL-TL-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NDR8aW1hZ2UvanBlZ3xhRFJtTDJoa01TOHhNRFkwTkRFME1qRTJNVGsxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlVVEY5WFJVSmZNekF3ZURNd01DNXFjR2N8YmQxZTZkNjEzMmJiZGU3ZDMzMTAzYzEyOWNhMTczZTk1NTdmYjQwODg3OGI0ZTBjMTQxYzViYzc4ODNmMzQxYQ)
DODGE
DODGE
P112-8M-50-3020 HT250
DODGE DODGE
Description
P112-8M-50-3020 HT250 SYNCH SPROCKET
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 112 Teeth; 60.452MM Face Width; Bushed; 283.845MM OD; 285.217MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
112899
BDI #
255193
Details
746.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P112-8M-50-3020-HT250/p/255193
Your Price
$ 746.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
16.112
EAN
0782475677931
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
30
Long Description
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 112 Teeth; 60.452MM Face Width; Bushed; 283.845MM OD; 285.217MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
11.175 Inch | 283.845 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Face Width
2.38 Inch | 60.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh