https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDl8aW1hZ2UvanBlZ3xhRE5sTDJnd1pTOHhNRFV3TnpJNU9EVTNNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w1NmU5NjNlZTYyNjczOWQwNWVkMjA1NWFkOWYzYzkzYTEwNmZhMzgwZDgxZGRjNDExMjY0ZmE1MzdiNDZkYTZj
GATES
GATES
P112-8MGT-20
GATES GATES
Description
P112-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 112 Teeth; 28.575MM Face Width; Bushed; 283.718MM OD; 285.217MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
77082112
BDI #
1125448
Details
629.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P112-8MGT-20/p/1125448
Your Price
$ 629.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.12
EAN
0770075256151
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-20 Powergrip GT2
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing
Inch - Metric
Metric
Long Description
20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 112 Teeth; 28.575MM Face Width; Bushed; 283.718MM OD; 285.217MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Outside Diameter
11.17 Inch | 283.718 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh