https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFEWmlMMmc1WVM4eE1EYzNNRGcxT0Rrek5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlRrWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw3M2Q3Zjk3NDEzMmM3ZTY0NGVlMDcwZjA1NWRlMGY1NjE5ODkwZmJhNzgyYjQ4ZmNlMTRjMWNlMTQ4MDg1NDMy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P1128M50-SF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P1128M50-SF SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 112 Teeth; 60.325MM Face Width; Bushed; 283.845MM OD; 285.21MM Pitch Diam; Yes Keyway; 25 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
P1128M50-SF
BDI #
610043
Details
723.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P1128M50-SF/p/610043
Your Price
$ 723.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
9.53
EAN
0697950779959
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
21
Long Description
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 112 Teeth; 60.325MM Face Width; Bushed; 283.845MM OD; 285.21MM Pitch Diam; Yes Keyway; 25 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
11.175 Inch | 283.845 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Bushing Bore Range
1/2 To 2-7/8 Inch | 25 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.229 Inch | 285.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh