https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-QD-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDd8aW1hZ2UvanBlZ3xhRE0yTDJnMll5OHhNRFkwTkRFME5URTNOall3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY5QlVrMWZNekF3ZURNd01DNXFjR2N8Y2U4ZDRhYzk2ODRiMjIyOGQ0NWViODMzYWQ1ZmE3NzI2MDZlZDEwZmE5YmNkMDA3NmMwOTA5M2FiYzMzNTQ0Zg
DODGE
DODGE
P144-14M-170-M HTD
DODGE DODGE
Description
P144-14M-170-M HTD SYNCH SPROCKET
Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14M-170 Belt Style; 144 Teeth; 187.452MM Face Width; Bushed; 638.912MM OD; 641.706MM Pitch Diameter; Yes Keyway; M Bushing; No Minimum Plain Bore
Part #
110893
BDI #
22268447
Details
3105.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P144-14M-170-M-HTD/p/22268447
Your Price
$ 3,105.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
126.688
EAN
0782475264360
Product Group - BDI
M02312
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
2 To 5-1/2
Bushing Size
M
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110893
Weight / LBS
240
Long Description
Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14M-170 Belt Style; 144 Teeth; 187.452MM Face Width; Bushed; 638.912MM OD; 641.706MM Pitch Diameter; Yes Keyway; M Bushing; No Minimum Plain Bore
Belt Width
6.693 Inch | 170 Millimeter
Pitch Diameter
25.264 Inch | 641.706 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
25.154 Inch | 638.912 Millimeter
Face Width
7.38 Inch | 187.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh