![P144-20M-230-P](/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg)
![P144-20M-230-P](/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg)
TB WOODS
TB WOODS
P144-20M-230-P
TB WOODS TB WOODS
Description
P144-20M-230-P SYNCHRONOUS PULLEY
230MM Belt Width; 20MM Belt Pitch; 20M-230 Synchronous Plus Belt Style; 144 Teeth; 250.952MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Keyway; 74.613 To 152.4MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Part #
P14420M230
BDI #
997874
Details
12295.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P144-20M-230-P/p/997874
Your Price
$ 12,295.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
242.083
EAN
0698672596824
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230 Synchronous Plus
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
230MM Belt Width; 20MM Belt Pitch; 20M-230 Synchronous Plus Belt Style; 144 Teeth; 250.952MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Keyway; 74.613 To 152.4MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Belt Width
9.055 Inch | 230 Millimeter
Pitch Diameter
36.092 Inch | 916.737 Millimeter
Outside Diameter
35.922 Inch | 912.419 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
9.88 Inch | 250.952 Millimeter
Bushing Bore Range
2-15/16 To 6 Inch | 74.613 To 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh