https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
TB WOODS
TB WOODS
P144-20M-290-P
TB WOODS TB WOODS
Description
P144-20M-290-P SYNCHRONOUS PULLEY
290MM Belt Width; 20MM Belt Pitch; 20M-290 Synchronous Plus Belt Style; 144 Teeth; 311.15MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Part #
P14420M290
BDI #
983829
Details
15519.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P144-20M-290-P/p/983829
Your Price
$ 15,519.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
288.652
EAN
0698672596831
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-290 Synchronous Plus
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type A3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
290MM Belt Width; 20MM Belt Pitch; 20M-290 Synchronous Plus Belt Style; 144 Teeth; 311.15MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Face Width
12.25 Inch | 311.15 Millimeter
Pitch Diameter
36.092 Inch | 916.737 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 74.613 To 177.8 Millimeter
Outside Diameter
35.922 Inch | 912.419 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh