https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-QD-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDd8aW1hZ2UvanBlZ3xhRE0yTDJnMll5OHhNRFkwTkRFME5URTNOall3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY5QlVrMWZNekF3ZURNd01DNXFjR2N8Y2U4ZDRhYzk2ODRiMjIyOGQ0NWViODMzYWQ1ZmE3NzI2MDZlZDEwZmE5YmNkMDA3NmMwOTA5M2FiYzMzNTQ0Zg
DODGE
DODGE
P144-8M-50-E HTD
DODGE DODGE
Description
P144-8M-50-E HTD SYNCH SPROCKET
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 144 Teeth; 60.452MM Face Width; Bushed; 365.328MM OD; 366.7MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
110755
BDI #
254601
Details
1103.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P144-8M-50-E-HTD/p/254601
Your Price
$ 1,103.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
23.179
EAN
0782475265251
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110755
Weight / LBS
45
Long Description
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 144 Teeth; 60.452MM Face Width; Bushed; 365.328MM OD; 366.7MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Pitch Diameter
14.437 Inch | 366.7 Millimeter
Face Width
2.38 Inch | 60.452 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Outside Diameter
14.383 Inch | 365.328 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh