https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P14420M170-N
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P144-20M-170-N SPROCKET ; HTS QD 170 N
Synchronous Pulley; 170MM Belt Width; 20 Millimeter Belt Pitch; 20M-170 Belt Style; 144 Teeth; 190.5MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
P14420M170-N
BDI #
610065
Details
7941.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P14420M170-N/p/610065
Your Price
$ 7,941.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
193.404
EAN
0697950441252
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
426
Long Description
Synchronous Pulley; 170MM Belt Width; 20 Millimeter Belt Pitch; 20M-170 Belt Style; 144 Teeth; 190.5MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 90 To 125 Millimeter
Pitch Diameter
36.092 Inch | 916.737 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
7.5 Inch | 190.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
35.922 Inch | 912.419 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh