https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P14420M340-W
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P144-20M-340-W SPROCKET ; HTS QD 340 W
Synchronous Pulley; 340MM Belt Width; 20 Millimeter Belt Pitch; 20M-340 Belt Style; 144 Teeth; 361.95MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Yes Keyway; 100 To 215MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Part #
P14420M340-W
BDI #
610068
Details
14461.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P14420M340-W/p/610068
Your Price
$ 14,461.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
369.556
EAN
0697950441276
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
814
Long Description
Synchronous Pulley; 340MM Belt Width; 20 Millimeter Belt Pitch; 20M-340 Belt Style; 144 Teeth; 361.95MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Yes Keyway; 100 To 215MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Belt Width
13.386 Inch | 340 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
14.25 Inch | 361.95 Millimeter
Outside Diameter
35.922 Inch | 912.419 Millimeter
Pitch Diameter
36.092 Inch | 916.737 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 100 To 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh