https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
GATES
GATES
P15-5M-15AL
GATES GATES
Description
P15-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 15 Teeth; 16.662MM Face Width; Rough Bore; 27MM Flange OD; 22.733MM OD; 23.876MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore
Part #
P15-5M-15AL
BDI #
1125483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P15-5M-15AL/p/1125483
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.02
EAN
0072053113129
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15 PowerGrip HTD
Number of Teeth
15
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Type 6F
Inch - Metric
Metric
Long Description
15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 15 Teeth; 16.662MM Face Width; Rough Bore; 27MM Flange OD; 22.733MM OD; 23.876MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.063 Inch | 27 Millimeter
Outside Diameter
0.895 Inch | 22.733 Millimeter
Face Width
0.656 Inch | 16.662 Millimeter
Pitch Diameter
0.94 Inch | 23.876 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh