https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NjZ8aW1hZ2UvanBlZ3xhRGxrTDJnek1DOHhNRFF5TWpRMU9UZ3lOakl3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58NjFlZDk4OTYxODNiMDk4YzUwODJjMTNhODE4MjRlNmQ5MGU0OTRiYTU3NTIxM2Q5ZWQzZjg4NWFkZjkyZTEzOQ
DODGE
DODGE
P168-14M-115-J HTD
DODGE DODGE
Description
P168-14M-115-J HTD SYNCH SPROCKET
Pulley, Synchronous; 115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 168 Teeth; 133.35MM Face Width; Bushed; 745.871MM Outside Diameter; 748.665MM Pitch Diameter; Keyway; J Bushing; No Minimum Plain Bore
Part #
110875
BDI #
254704
Details
2868.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P168-14M-115-J-HTD/p/254704
Your Price
$ 2,868.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
81.374
EAN
0782475264469
Product Group - BDI
M02316
Belt Pitch
14 Millimeter
Belt Style
14M-115
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
198
Long Description
Pulley, Synchronous; 115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 168 Teeth; 133.35MM Face Width; Bushed; 745.871MM Outside Diameter; 748.665MM Pitch Diameter; Keyway; J Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 125 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh