![P168-14M-40-F HTD](/medias/INDDODPULLEY-SYNC-M-NFL-QD-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDd8aW1hZ2UvanBlZ3xhRE0yTDJnMll5OHhNRFkwTkRFME5URTNOall3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY5QlVrMWZNekF3ZURNd01DNXFjR2N8Y2U4ZDRhYzk2ODRiMjIyOGQ0NWViODMzYWQ1ZmE3NzI2MDZlZDEwZmE5YmNkMDA3NmMwOTA5M2FiYzMzNTQ0Zg)
![P168-14M-40-F HTD](/medias/INDDODPULLEY-SYNC-M-NFL-QD-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDd8aW1hZ2UvanBlZ3xhRE0yTDJnMll5OHhNRFkwTkRFME5URTNOall3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY5QlVrMWZNekF3ZURNd01DNXFjR2N8Y2U4ZDRhYzk2ODRiMjIyOGQ0NWViODMzYWQ1ZmE3NzI2MDZlZDEwZmE5YmNkMDA3NmMwOTA5M2FiYzMzNTQ0Zg)
DODGE
DODGE
P168-14M-40-F HTD
DODGE DODGE
Description
P168-14M-40-F HTD SYNCHONOUS SPROCKET
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 168 Teeth; 54.102MM Face Width; Bushed; 743.331MM OD; 748.665MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
110759
BDI #
254603
Details
1822.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P168-14M-40-F-HTD/p/254603
Your Price
$ 1,822.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
41.141
EAN
0782475317776
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
91
Long Description
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 168 Teeth; 54.102MM Face Width; Bushed; 743.331MM OD; 748.665MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Face Width
2.13 Inch | 54.102 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
29.265 Inch | 743.331 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh