https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
CONTINENTAL
CONTINENTAL
P168-20M-230-P
CONTINENTAL CONTINENTAL
Description
P168-20M-230-P SPROCKET
230MM Belt Width; 20MM Belt Pitch; 20M-230 HawkPD Belt Style; 168 Teeth; 250.952MM Face Width; Bushed; 1065.225MM OD; 1067.257MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Part #
20182217
BDI #
413601
Details
15099.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P168-20M-230-P/p/413601
Your Price
$ 15,099.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
296.695
EAN
0037256313646
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230 Hawk PD
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
230MM Belt Width; 20MM Belt Pitch; 20M-230 HawkPD Belt Style; 168 Teeth; 250.952MM Face Width; Bushed; 1065.225MM OD; 1067.257MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Belt Width
9.055 Inch | 230 Millimeter
Face Width
9.88 Inch | 250.952 Millimeter
Outside Diameter
41.938 Inch | 1,065.225 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 74.613 To 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
42.018 Inch | 1,067.257 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh