https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw
GATES
GATES
P168-20M-230
GATES GATES
Description
P168-20M-230 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 230MM W
230MM Belt Width; 20MM Belt Pitch; 20M-230 Powergrip HTD Belt Style; 168 Teeth; 250.952MM Face Width; Bushed; 1065.2MM OD; 1069.518MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Part #
78824011
BDI #
1125495
Details
11597.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P168-20M-230/p/1125495
Your Price
$ 11,597.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
423.65
EAN
0072053125474
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230 Powergrip HTD
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Metric
Long Description
230MM Belt Width; 20MM Belt Pitch; 20M-230 Powergrip HTD Belt Style; 168 Teeth; 250.952MM Face Width; Bushed; 1065.2MM OD; 1069.518MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Outside Diameter
41.937 Inch | 1,065.2 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
9.88 Inch | 250.952 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 74.613 To 177.8 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Pitch Diameter
42.107 Inch | 1,069.518 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh