https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P16820M230-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P168-20M-230-P SPROCKET ; HTS QD 230 P
Synchronous Pulley; 230MM Belt Width; 20 Millimeter Belt Pitch; 20M-230 Belt Style; 168 Teeth; 250.952MM Face Width; Bushed; 1065.225MM OD; 1069.543MM Pitch Diam; Yes Keyway; 100 To 170MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Part #
P16820M230-P
BDI #
610086
Details
11320.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P16820M230-P/p/610086
Your Price
$ 11,320.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
387.634
EAN
0697950441320
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
654
Long Description
Synchronous Pulley; 230MM Belt Width; 20 Millimeter Belt Pitch; 20M-230 Belt Style; 168 Teeth; 250.952MM Face Width; Bushed; 1065.225MM OD; 1069.543MM Pitch Diam; Yes Keyway; 100 To 170MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Pitch Diameter
42.108 Inch | 1,069.543 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Face Width
9.88 Inch | 250.952 Millimeter
Outside Diameter
41.938 Inch | 1,065.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh