https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhR0ptTDJneFlpOHhNREUwT0RVME9UWTFOall3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDIwNjk1MjQyYmJhNWM2MWIzMjI5YTY5OTNkNTZjOTI0OWUwMWVhMDQ5YmExNTRkZTliMWRhNmVmN2RhYjg2YWI
TIMKEN
TIMKEN
P16820M290-W
TIMKEN TIMKEN
Description
P16820M290-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755825
Synchronous Pulley; 290MM Belt Width; 20 MM Belt Pitch; 20M-290 Belt Style; 168 Teeth; 311.15MM Face Width; Bushed; 1065.225MM Outside Diameter; 1069.543MM Pitch Diameter; Yes Keyway; W Bushing; No Minimum Plain Bore
Part #
P16820M290-W
BDI #
24302896
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P16820M290-W/p/24302896
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
404.15
EAN
0070964153951
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-290
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
891
Long Description
Synchronous Pulley; 290MM Belt Width; 20 MM Belt Pitch; 20M-290 Belt Style; 168 Teeth; 311.15MM Face Width; Bushed; 1065.225MM Outside Diameter; 1069.543MM Pitch Diameter; Yes Keyway; W Bushing; No Minimum Plain Bore
Face Width
12.25 Inch | 311.15 Millimeter
Pitch Diameter
42.108 Inch | 1069.543 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
41.938 Inch | 1065.225 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh