https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFEWmlMMmc1WVM4eE1EYzNNRGcxT0Rrek5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlRrWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw3M2Q3Zjk3NDEzMmM3ZTY0NGVlMDcwZjA1NWRlMGY1NjE5ODkwZmJhNzgyYjQ4ZmNlMTRjMWNlMTQ4MDg1NDMy
CONTINENTAL
CONTINENTAL
P192-14M-115-M
CONTINENTAL CONTINENTAL
Description
P192-14M-115-M SPROCKET
115MM Belt Width; 14MM Belt Pitch; 14M-115 HawkPD Belt Style; 192 Teeth; 133.35MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
20182220
BDI #
413604
Details
4429.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P192-14M-115-M/p/413604
Your Price
$ 4,429.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
116.12
EAN
0037256313677
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115 Hawk PD
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
115MM Belt Width; 14MM Belt Pitch; 14M-115 HawkPD Belt Style; 192 Teeth; 133.35MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 49.213 To 139.7 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh