https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-TL-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MDR8aW1hZ2UvanBlZ3xhR0l3TDJnMU55OHhNRFkwTkRFME1EQTJORGM1T0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlVVEY5QlVrMWZNekF3ZURNd01DNXFjR2N8OGVjYzFjZjM0ZjFlZTQxNTdlNzcwMGE5Njk1NzgxMmMzZTY0YTc3ZjU0ZmM5Nzc2YjBkNmVlZDAwZGQxOTM2Zg
DODGE
DODGE
P192-14M-40-3020 HT250 SPKT
DODGE DODGE
Description
P192-14M-40-3020 HT250 SPKT ; POR DRIVE COMPONENTS
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 192 Teeth; 54.102MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
114853
BDI #
255885
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P192-14M-40-3020-HT250-SPKT/p/255885
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
71.668
EAN
0782475292004
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
168
Long Description
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 192 Teeth; 54.102MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
33.576 Inch | 852.83 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.13 Inch | 54.102 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh