https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
CONTINENTAL
CONTINENTAL
P192-14M-40-F
CONTINENTAL CONTINENTAL
Description
P192-14M-40-F SYNCHRONOUS PULLEY
40MM Belt Width; 14MM Belt Pitch; 14M-40 Hawk PD Belt Style; 192 Teeth; 53.975MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
20182222
BDI #
413606
Details
3124.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P192-14M-40-F/p/413606
Your Price
$ 3,124.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
51.709
EAN
0037256313691
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40 Hawk PD
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
40MM Belt Width; 14MM Belt Pitch; 14M-40 Hawk PD Belt Style; 192 Teeth; 53.975MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Belt Width
1.575 Inch | 40 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh