https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
CONTINENTAL
CONTINENTAL
P192-14M-85-J
CONTINENTAL CONTINENTAL
Description
P192-14M-85-J SPROCKET
85MM Belt Width; 14MM Belt Pitch; 14M-85 Hawk PD Belt Style; 192 Teeth; 101.6MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
20182224
BDI #
413608
Details
3717.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P192-14M-85-J/p/413608
Your Price
$ 3,717.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
73.482
EAN
0037256313714
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85 Hawk PD
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
85MM Belt Width; 14MM Belt Pitch; 14M-85 Hawk PD Belt Style; 192 Teeth; 101.6MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 36.513 To 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh