https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
CONTINENTAL
CONTINENTAL
P192-20M-340-S
CONTINENTAL CONTINENTAL
Description
P192-20M-340-S SPROCKET
340MM Belt Width; 20MM Belt Pitch; 20M-340 HawkPD Belt Style; 192 Teeth; 361.95MM Face Width; Bushed; 1218.006MM OD; 1222.324MM Pitch Diam; Keyway; 152.4 To 254MM Bushing Bore Range; S Bushing; No Minimum Plain Bore
Part #
20182229
BDI #
413613
Details
28321.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P192-20M-340-S/p/413613
Your Price
$ 28,321.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
620.423
EAN
0037256313769
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340 Hawk PD
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
S
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
340MM Belt Width; 20MM Belt Pitch; 20M-340 HawkPD Belt Style; 192 Teeth; 361.95MM Face Width; Bushed; 1218.006MM OD; 1222.324MM Pitch Diam; Keyway; 152.4 To 254MM Bushing Bore Range; S Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
14.25 Inch | 361.95 Millimeter
Pitch Diameter
48.123 Inch | 1,222.324 Millimeter
Bushing Bore Range
6 To 10 Inch | 152.4 To 254 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Outside Diameter
47.953 Inch | 1,218.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh