https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDl8aW1hZ2UvanBlZ3xhRE5sTDJnd1pTOHhNRFV3TnpJNU9EVTNNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w1NmU5NjNlZTYyNjczOWQwNWVkMjA1NWFkOWYzYzkzYTEwNmZhMzgwZDgxZGRjNDExMjY0ZmE1MzdiNDZkYTZj
GATES
GATES
P192-8MGT-85
GATES GATES
Description
P192-8MGT-85 SYNCHRONOUS PULLEY ; 192GROVES 8MM P 85MM W
85MM Belt Width; 8MM Belt Pitch; 8MGT-85 Powergrip GT2 Belt Style; 192 Teeth; 95.504MM Face Width; Bushed; 487.553MM OD; 488.925MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
77088192
BDI #
1125520
Details
1770.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P192-8MGT-85/p/1125520
Your Price
$ 1,770.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
49.99
EAN
0072053459333
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-85 Powergrip GT2
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type D1
Inch - Metric
Metric
Long Description
85MM Belt Width; 8MM Belt Pitch; 8MGT-85 Powergrip GT2 Belt Style; 192 Teeth; 95.504MM Face Width; Bushed; 487.553MM OD; 488.925MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Pitch Diameter
19.249 Inch | 488.925 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.76 Inch | 95.504 Millimeter
Outside Diameter
19.195 Inch | 487.553 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh