![P20-5MGT-15-MPB](/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ)
![P20-5MGT-15-MPB](/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ)
GATES
GATES
P20-5MGT-15-MPB
GATES GATES
Description
P20-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 20 Teeth; 17.526MM Face Width; Rough Bore; 38.354MM Flange OD; 30.683MM OD; 31.826MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.5" Max Bore
Part #
77093020
BDI #
1409351
Details
96.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P20-5MGT-15-MPB/p/1409351
Your Price
$ 96.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
EAN
0072053462296
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5MGT-15 Powergrip GT2
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.5
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 20 Teeth; 17.526MM Face Width; Rough Bore; 38.354MM Flange OD; 30.683MM OD; 31.826MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.5" Max Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.208 Inch | 30.683 Millimeter
Face Width
0.69 Inch | 17.526 Millimeter
Flange Outside Diameter
1.51 Inch | 38.354 Millimeter
Pitch Diameter
1.253 Inch | 31.826 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh