https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFEWmlMMmc1WVM4eE1EYzNNRGcxT0Rrek5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlRrWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw3M2Q3Zjk3NDEzMmM3ZTY0NGVlMDcwZjA1NWRlMGY1NjE5ODkwZmJhNzgyYjQ4ZmNlMTRjMWNlMTQ4MDg1NDMy
TB WOODS
TB WOODS
P216-20M-170-P
TB WOODS TB WOODS
Description
P216-20M-170-P SYNCHRONOUS PULLEY
170MM Belt Width; 20MM Belt Pitch; 20M-170 Synchronous Plus Belt Style; 216 Teeth; 190.5MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Part #
P21620M170
BDI #
989949
Details
31126.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P216-20M-170-P/p/989949
Your Price
$ 31,126.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
382.785
EAN
0698672597111
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170 Synchronous Plus
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
170MM Belt Width; 20MM Belt Pitch; 20M-170 Synchronous Plus Belt Style; 216 Teeth; 190.5MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Face Width
7.5 Inch | 190.5 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 74.613 To 177.8 Millimeter
Outside Diameter
53.968 Inch | 1,370.787 Millimeter
Pitch Diameter
54.138 Inch | 1,375.105 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh