https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhR0ptTDJneFlpOHhNREUwT0RVME9UWTFOall3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOUJVazFmVGtaTVgxRkVYek13TUhnek1EQXVhbkJufDIwNjk1MjQyYmJhNWM2MWIzMjI5YTY5OTNkNTZjOTI0OWUwMWVhMDQ5YmExNTRkZTliMWRhNmVmN2RhYjg2YWI
TIMKEN
TIMKEN
P21620M340-S
TIMKEN TIMKEN
Description
P21620M340-S SYNCHRONOUS SPROCKET ; QD BUSHED 101755855
Synchronous Pulley; 340MM Belt Width; 20 MM Belt Pitch; 20M-340 Belt Style; 216 Teeth; 361.95MM Face Width; Bushed; 1370.787MM Outside Diameter; 1375.105MM Pitch Diameter; Yes Keyway; S Bushing; No Minimum Plain Bore
Part #
P21620M340-S
BDI #
24302960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P21620M340-S/p/24302960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
705.336
EAN
0070964154170
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
S
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1555
Long Description
Synchronous Pulley; 340MM Belt Width; 20 MM Belt Pitch; 20M-340 Belt Style; 216 Teeth; 361.95MM Face Width; Bushed; 1370.787MM Outside Diameter; 1375.105MM Pitch Diameter; Yes Keyway; S Bushing; No Minimum Plain Bore
Outside Diameter
53.968 Inch | 1370.787 Millimeter
Face Width
14.25 Inch | 361.95 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
6 To 10 Inch | 0 Millimeter
Pitch Diameter
54.138 Inch | 1375.105 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh