https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
TB WOODS
TB WOODS
P22-8M-20-1108
TB WOODS TB WOODS
Description
P22-8M-20-1108 ; POR TAPER LOCK SPROCKET
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 22 Teeth; 22.225MM Face Width; Bushed; 65.024MM Flange OD; 54.65MM OD; 56.02MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
P228M20TL
BDI #
18383056
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P22-8M-20-1108/p/18383056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.226
EAN
0698672127059
Product Group - BDI
M02356
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P228M20TL
Manufacturer Internal Number
P228M20TL
Weight / LBS
0.5
Long Description
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 22 Teeth; 22.225MM Face Width; Bushed; 65.024MM Flange OD; 54.65MM OD; 56.02MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Outside Diameter
2.152 Inch | 54.65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.206 Inch | 56.02 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Flange Outside Diameter
2.56 Inch | 65.024 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh