https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-8M-FL-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhREl3TDJnMU1DOHhNRFkwTkRFME9ETXlNak16TkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWOUdURjlOVUVKZk16QXdlRE13TUM1cWNHY3w2NGI0ZjRiOTcyMDU1Yjk0ZTA4MzVhMGRjYzU1Yzk1MzM2Y2Y0ZWMxMjZlNDEwMDAzNzdiNzFmY2Y4ZTBmNWEx
DODGE
DODGE
P22-8M-20 X 1/2 MPB HT
DODGE DODGE
Description
P22-8M-20 X 1/2 MPB HT SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 22 Teeth; 28.702MM Face Width; Rough Bore; 66.192MM Flange OD; 54.661MM OD; 56.032MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.188" Max Bore
Part #
110700
BDI #
254550
Details
153.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P22-8M-20-X-1-2-MPB-HT/p/254550
Your Price
$ 153.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.613
EAN
0782475264872
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
HT Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110700
Weight / LBS
1.3
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 22 Teeth; 28.702MM Face Width; Rough Bore; 66.192MM Flange OD; 54.661MM OD; 56.032MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.188" Max Bore
Outside Diameter
2.152 Inch | 54.661 Millimeter
Pitch Diameter
2.206 Inch | 56.032 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.606 Inch | 66.192 Millimeter
Face Width
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh