https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
GATES
GATES
P24-5M-15AL
GATES GATES
Description
P24-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 24 Teeth; 16.662MM Face Width; Rough Bore; 41.275MM Flange OD; 37.059MM OD; 38.202MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.688" Max Bore
Part #
78821018
BDI #
1125556
Details
45.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P24-5M-15AL/p/1125556
Your Price
$ 45.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
EAN
0072053063066
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15 PowerGrip HTD
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.688
Other Features
Type 6F
Inch - Metric
Metric
Long Description
15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 24 Teeth; 16.662MM Face Width; Rough Bore; 41.275MM Flange OD; 37.059MM OD; 38.202MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.688" Max Bore
Belt Width
0.591 Inch | 15 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.459 Inch | 37.059 Millimeter
Face Width
0.656 Inch | 16.662 Millimeter
Pitch Diameter
1.504 Inch | 38.202 Millimeter
Flange Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh