https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
CONTINENTAL
CONTINENTAL
P24-8M-20-1108
CONTINENTAL CONTINENTAL
Description
P24-8M-20-1108 SYNCHRONOUS PULLEY
20MM Belt Width; 8MM Belt Pitch; 8M-20 HawkPD Belt Style; 24 Teeth; 22.225MM Face Width; Bushed; 70.104MM Flange OD; 59.741MM OD; 61.112MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
20182756
BDI #
414139
Details
226.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P24-8M-20-1108/p/414139
Your Price
$ 226.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
EAN
0037256319044
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20 Hawk PD
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
20MM Belt Width; 8MM Belt Pitch; 8M-20 HawkPD Belt Style; 24 Teeth; 22.225MM Face Width; Bushed; 70.104MM Flange OD; 59.741MM OD; 61.112MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.352 Inch | 59.741 Millimeter
Flange Outside Diameter
2.76 Inch | 70.104 Millimeter
Pitch Diameter
2.406 Inch | 61.112 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 12.7 To 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh