https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-8M-FL-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhREl3TDJnMU1DOHhNRFkwTkRFME9ETXlNak16TkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWOUdURjlOVUVKZk16QXdlRE13TUM1cWNHY3w2NGI0ZjRiOTcyMDU1Yjk0ZTA4MzVhMGRjYzU1Yzk1MzM2Y2Y0ZWMxMjZlNDEwMDAzNzdiNzFmY2Y4ZTBmNWEx
DODGE
DODGE
P24-8M-30 X 1/2 MPB HT
DODGE DODGE
Description
P24-8M-30 X 1/2 MPB HT SYNCH SPROCKET
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 24 Teeth; 38.1MM Face Width; Rough Bore; 70.002MM Flange OD; 59.741MM OD; 61.112MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.25" Max Bore
Part #
110721
BDI #
254568
Details
172.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P24-8M-30-X-1-2-MPB-HT/p/254568
Your Price
$ 172.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.913
EAN
0782475265121
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Other Features
HT Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110721
Weight / LBS
1.9
Long Description
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 24 Teeth; 38.1MM Face Width; Rough Bore; 70.002MM Flange OD; 59.741MM OD; 61.112MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.25" Max Bore
Belt Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.406 Inch | 61.112 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
2.756 Inch | 70.002 Millimeter
Outside Diameter
2.352 Inch | 59.741 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh