https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
TB WOODS
TB WOODS
P24-8M-30 X 1/2 MPB
TB WOODS TB WOODS
Description
P24-8M-30 X 1/2 MPB SYNCHRONOUS PULLEY
30MM Belt Width; 8MM Belt Pitch; 8M-30 Synchronous Plus Belt Style; 24 Teeth; 31.75MM Face Width; Rough Bore; 70.104MM Flange OD; 59.741MM OD; 61.112MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore
Part #
P248M30MPB
BDI #
989133
Details
208.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P24-8M-30-X-1-2-MPB/p/989133
Your Price
$ 208.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.861
EAN
0698672126717
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30 Synchronous Plus
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
30MM Belt Width; 8MM Belt Pitch; 8M-30 Synchronous Plus Belt Style; 24 Teeth; 31.75MM Face Width; Rough Bore; 70.104MM Flange OD; 59.741MM OD; 61.112MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Flange Outside Diameter
2.76 Inch | 70.104 Millimeter
Outside Diameter
2.352 Inch | 59.741 Millimeter
Pitch Diameter
2.406 Inch | 61.112 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh