https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P248M30-1108
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P248M30-1108 SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 24 Teeth; 31.75MM Face Width; Bushed; 69.85MM Flange OD; 59.75MM OD; 61.12MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
P248M30-1108
BDI #
610156
Details
167.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P248M30-1108/p/610156
Your Price
$ 167.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.34
EAN
0697950780528
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.9
Long Description
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 24 Teeth; 31.75MM Face Width; Bushed; 69.85MM Flange OD; 59.75MM OD; 61.12MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Belt Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.352 Inch | 59.75 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Flange Outside Diameter
2.75 Inch | 69.85 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2.406 Inch | 61.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh