https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
CONTINENTAL
CONTINENTAL
P26-8M-20-1108
CONTINENTAL CONTINENTAL
Description
P26-8M-20-1108 TAPER LOCK SPROCKET
20MM Belt Width; 8MM Belt Pitch; 8M-20 Hawk PD Belt Style; 26 Teeth; 22.225MM Face Width; Bushed; 74.93MM Flange OD; 64.846MM OD; 66.218MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
20182758
BDI #
414141
Details
230.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P26-8M-20-1108/p/414141
Your Price
$ 230.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
EAN
0037256319068
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20 Hawk PD
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
20MM Belt Width; 8MM Belt Pitch; 8M-20 Hawk PD Belt Style; 26 Teeth; 22.225MM Face Width; Bushed; 74.93MM Flange OD; 64.846MM OD; 66.218MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Face Width
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.553 Inch | 64.846 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 12.7 To 28.575 Millimeter
Flange Outside Diameter
2.95 Inch | 74.93 Millimeter
Pitch Diameter
2.607 Inch | 66.218 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh