https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-8M-FL-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhREl3TDJnMU1DOHhNRFkwTkRFME9ETXlNak16TkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWOUdURjlOVUVKZk16QXdlRE13TUM1cWNHY3w2NGI0ZjRiOTcyMDU1Yjk0ZTA4MzVhMGRjYzU1Yzk1MzM2Y2Y0ZWMxMjZlNDEwMDAzNzdiNzFmY2Y4ZTBmNWEx
DODGE
DODGE
P26-8M-30 X 1/2 MPB HT
DODGE DODGE
Description
P26-8M-30 X 1/2 MPB HT SYNCH SPROCKET
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 26 Teeth; 38.1MM Face Width; Rough Bore; 73.8MM Flange OD; 64.846MM OD; 66.218MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.25" Max Bore
Part #
110722
BDI #
254569
Details
165.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P26-8M-30-X-1-2-MPB-HT/p/254569
Your Price
$ 165.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.108
EAN
0782475265855
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
26
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Other Features
HT Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110722
Weight / LBS
2.4
Long Description
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 26 Teeth; 38.1MM Face Width; Rough Bore; 73.8MM Flange OD; 64.846MM OD; 66.218MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.25" Max Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.553 Inch | 64.846 Millimeter
Pitch Diameter
2.607 Inch | 66.218 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Flange Outside Diameter
2.906 Inch | 73.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh