https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P2814M40-SK
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P28-14M-40-SK SPROCKET ; HTS QD 40 SK
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 28 Teeth; 46.05MM Face Width; Bushed; 141.224MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
P2814M40-SK
BDI #
610168
Details
250.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P2814M40-SK/p/610168
Your Price
$ 250.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.769
EAN
0697950780580
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
5.5
Long Description
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 28 Teeth; 46.05MM Face Width; Bushed; 141.224MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Outside Diameter
4.802 Inch | 121.971 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh