https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
CONTINENTAL
CONTINENTAL
P29-14M-55-SK
CONTINENTAL CONTINENTAL
Description
P29-14M-55-SK SPROCKET
55MM Belt Width; 14MM Belt Pitch; 14M-55 HawkPD Belt Style; 29 Teeth; 61.925MM Face Width; Bushed; 141.224MM Flange OD; 126.441MM OD; 129.235MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
20182261
BDI #
413645
Details
415.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P29-14M-55-SK/p/413645
Your Price
$ 415.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.719
EAN
0037256314087
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55 Hawk PD
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14M-55 HawkPD Belt Style; 29 Teeth; 61.925MM Face Width; Bushed; 141.224MM Flange OD; 126.441MM OD; 129.235MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Outside Diameter
4.978 Inch | 126.441 Millimeter
Face Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh