https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
CONTINENTAL
CONTINENTAL
P29-14M-85-2012
CONTINENTAL CONTINENTAL
Description
P29-14M-85-2012 TAPER LOCK SPROCKET
85MM Belt Width; 14MM Belt Pitch; 14M-85 HawkPD Belt Style; 29 Teeth; 93.675MM Face Width; Bushed; 141.224MM Flange OD; 126.568MM OD; 129.235MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
20182768
BDI #
414151
Details
559.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P29-14M-85-2012/p/414151
Your Price
$ 559.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.672
EAN
0037256319167
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85 Hawk PD
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
85MM Belt Width; 14MM Belt Pitch; 14M-85 HawkPD Belt Style; 29 Teeth; 93.675MM Face Width; Bushed; 141.224MM Flange OD; 126.568MM OD; 129.235MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.983 Inch | 126.568 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh