https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P2914M40-2012
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
29-14M-40-2012 SPROCKET ; HTS TB 40 2012
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 29 Teeth; 46.05MM Face Width; Bushed; 141.224MM Flange OD; 126.441MM OD; 129.235MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
P2914M40-2012
BDI #
610182
Details
265.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P2914M40-2012/p/610182
Your Price
$ 265.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.588
EAN
0697950780702
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
3.9
Long Description
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 29 Teeth; 46.05MM Face Width; Bushed; 141.224MM Flange OD; 126.441MM OD; 129.235MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Outside Diameter
4.978 Inch | 126.441 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh