https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
CONTINENTAL
CONTINENTAL
P30-14M-40-2012
CONTINENTAL CONTINENTAL
Description
P30-14M-40-2012 TAPER LOCK SPROCKET
40MM Belt Width; 14MM Belt Pitch; 14M-40 HawkPD Belt Style; 30 Teeth; 46.05MM Face Width; Bushed; 154.686MM Flange OD; 130.988MM OD; 133.68MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
20182770
BDI #
414153
Details
397.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P30-14M-40-2012/p/414153
Your Price
$ 397.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.631
EAN
0037256319181
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40 Hawk PD
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
40MM Belt Width; 14MM Belt Pitch; 14M-40 HawkPD Belt Style; 30 Teeth; 46.05MM Face Width; Bushed; 154.686MM Flange OD; 130.988MM OD; 133.68MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
5.157 Inch | 130.988 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Flange Outside Diameter
6.09 Inch | 154.686 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh