https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
TB WOODS
TB WOODS
P30-14M-55-SK
TB WOODS TB WOODS
Description
P30-14M-55-SK SYNCHRONOUS PULLEY
55MM Belt Width; 14MM Belt Pitch; 14M-55 Synchronous Plus Belt Style; 30 Teeth; 61.925MM Face Width; Bushed; 141.224MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
P3014M55
BDI #
986529
Details
404.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P30-14M-55-SK/p/986529
Your Price
$ 404.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.08
EAN
0698672590105
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55 Synchronous Plus
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
55MM Belt Width; 14MM Belt Pitch; 14M-55 Synchronous Plus Belt Style; 30 Teeth; 61.925MM Face Width; Bushed; 141.224MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Face Width
2.438 Inch | 61.925 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh