https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P30-14MGT-115
GATES GATES
Description
P30-14MGT-115 SYNCHRONOUS PULLEY ; 30GROVES 14MM P 115MM W
115MM Belt Width; 14MM Belt Pitch; 14MGT-115 Powergrip GT2 Belt Style; 30 Teeth; 125.222MM Face Width; Bushed; 146.38MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
77111030
BDI #
1125602
Details
615.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P30-14MGT-115/p/1125602
Your Price
$ 615.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.84
EAN
0072053459418
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-115 Powergrip GT2
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
115MM Belt Width; 14MM Belt Pitch; 14MGT-115 Powergrip GT2 Belt Style; 30 Teeth; 125.222MM Face Width; Bushed; 146.38MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Face Width
4.93 Inch | 125.222 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.763 Inch | 146.38 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh