https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-8M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDl8aW1hZ2UvanBlZ3xhRFU1TDJnMVlTOHhNRFkwTkRFME9EQXlOelF5TWk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGIwNmRiZTAwZjI5ZTEzMWRlNzUxMTE1NjRjZDcyODVmMzM3MzczZDU0YWQ1OTNiNGY2MjgxNDIzMGFlZTE1OTA
DODGE
DODGE
P30-8M-20-QT HTD
DODGE DODGE
Description
P30-8M-20-QT HTD SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 30 Teeth; 28.575MM Face Width; Bushed; 86.563MM Flange OD; 75.133MM OD; 76.403MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore
Part #
110704
BDI #
254554
Details
168.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P30-8M-20-QT-HTD/p/254554
Your Price
$ 168.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.613
EAN
0782475264926
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
QT
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110704
Weight / LBS
1.3
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 30 Teeth; 28.575MM Face Width; Bushed; 86.563MM Flange OD; 75.133MM OD; 76.403MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 32 Millimeter
Flange Outside Diameter
3.408 Inch | 86.563 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Outside Diameter
2.958 Inch | 75.133 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh