![P30-8M-50X3/4 MPB](/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M)
![P30-8M-50X3/4 MPB](/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M)
CONTINENTAL
CONTINENTAL
P30-8M-50X3/4 MPB
CONTINENTAL CONTINENTAL
Description
P30-8M-50X3/4 MPB SPROCKET
50MM Belt Width; 8MM Belt Pitch; 8M-50 HawkPD Belt Style; 30 Teeth; 53.975MM Face Width; Rough Bore; 85.09MM Flange OD; 75.133MM OD; 76.403MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.375" Max Bore
Part #
20182272
BDI #
413656
Details
324.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P30-8M-50X3-4-MPB/p/413656
Your Price
$ 324.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.95
EAN
0037256314193
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50 Hawk PD
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.375
Other Features
Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
50MM Belt Width; 8MM Belt Pitch; 8M-50 HawkPD Belt Style; 30 Teeth; 53.975MM Face Width; Rough Bore; 85.09MM Flange OD; 75.133MM OD; 76.403MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.375" Max Bore
Face Width
2.125 Inch | 53.975 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.958 Inch | 75.133 Millimeter
Flange Outside Diameter
3.35 Inch | 85.09 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh